Check Availability
  • Fall Rescue Accessories
  • GEMTOR 

    Hose Strap, 1" Length, 1" Width, 48" Height, Polyester/Aluminum, Yellow

  • Item # 19TJ55
  • Mfr. Model # 571
Hose Strap,  1" Length,  1" Width,  48" Height,  Polyester/Aluminum,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon-web strap helps you more-easily manage and advance heavy, difficult-to-handle 1-3/4" and 2-1/2" hose lines. The large aluminum handle is easy to grab, even when wearing gloves, and allows for cradling over ladder rungs to ease the burden of lifting a charged line.
Show More Close
 

Technical Specifications

Item # 19TJ55
Mfr. Model # 571
UNSPSC #46182301
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hose Strap
Material Polyester/Aluminum
Color Yellow
Height 48"
Width 1"
Length 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In