Check Availability
  • GEMTOR 

    Class III Rescue Harness,36 in.to 50 in.

  • Item # 19TK01
  • Mfr. Model # 543CH3-2M
Class III Rescue Harness,36 in.to 50 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gemtor Inc.'s 543 Series fire rescue harness is made for rescue-only operations. It offers excellent mobility and functionality for lowering yourself or others as a rescuer, for use with an escape system, for rescuing a wearer, and more. Designed with 5 load-bearing attachment points. Front and back forged steel D-rings provide easy escape. An aluminum carabiner helps assure safe, secure lowering and raising. Triple locking pompier hook has a 2" side opening gate. Sturdy lightweight nylon webbing construction with adjustable, color-coded friction leg straps for easy donning and size adjustment. Shoulder strap buckles.
Height: 5 ft. 3" to 6 ft.
Show More Close
 

Technical Specifications

Item # 19TK01
Mfr. Model # 543CH3-2M
UNSPSC #46182306
Catalog Page 1805
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Rescue Harness
Class III
Fits Waist Size 36" to 50"
Color Blue/Yellow
Number of Load Bearing Attachment Points 5
Number of Positioning Attachment Points 0
Number of Pieces 2
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Leg Strap Buckles Friction / Pass Through
Waist Buckle Snaphook, D-Ring
Webbing Material Nylon
Hardware Material Steel and Aluminum
Includes Aluminum Carabiner
Standards NFPA 1893
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms