Check Availability
  • GEMTOR 

    Class II Rescue Harness, 30 in. to 44 in.

  • Item # 19TJ43
  • Mfr. Model # 546NYCL-0N
Class II Rescue Harness, 30 in. to 44 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight nylon harness lowers the body's center of gravity to help reduce the chance of toppling. Color-coded, with front leg strap adjusters and single-point waist adjusters for easy donning and accurate fit. Can be easily attached to bunker pants using most commonly available turn-out loops. Includes a forged alloy steel D-ring for easy escape. Left side closure.
Show More Close
 

Technical Specifications

Item # 19TJ43
Mfr. Model # 546NYCL-0N
UNSPSC #46182306
Shipping Weight 2.15 lbs
Country of Origin USA *
Item Rescue Harness
Class II
Fits Waist Size 30" to 44"
Color Blue/Yellow
Number of Load Bearing Attachment Points 2
Number of Positioning Attachment Points 0
Number of Pieces 1
Back D-Ring No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Waist Buckle Snaphook, D-Ring
Webbing Material Nylon
Hardware Material Steel
Standards NFPA 1893
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In