Check Availability
  • GEMTOR 

    Class II Rescue Harness, 30 in. to 44 in.

  • Item # 19TJ25
  • Mfr. Model # 541NYCL-0N
Class II Rescue Harness, 30 in. to 44 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gemtor Inc.'s 541NYC Series fire rescue harness features sturdy lightweight nylon webbing construction, with adjustable, color-coded leg straps for easy donning and size adjustment. Designed to lower your center of gravity and help prevent toppling. FDNY-style left side closure. A sliding D-ring attachment point allows for use with escape systems. Triple locking pompier hook has a 2" side opening gate.

Note: Measure waist over bunker pants to determine proper size selection.
Show More Close
 

Technical Specifications

Item # 19TJ25
Mfr. Model # 541NYCL-0N
UNSPSC #46182306
Catalog Page 1807
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Rescue Harness
Class II
Fits Waist Size 30" to 44"
Color Blue/Yellow
Number of Load Bearing Attachment Points 2
Number of Positioning Attachment Points 0
Number of Pieces 1
Back D-Ring No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Waist Buckle Snaphook, D-Ring
Webbing Materials Nylon
Hardware Material Steel
Standards NFPA 1893
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In