Check Availability
  • GEDORE 

    T Shape Torx Key with T27 Tip Size

  • Item # 53PG89
  • Mfr. Model # 2142 TX T27
T Shape Torx Key with T27 Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PG89
Mfr. Model # 2142 TX T27
UNSPSC #27111716
Shipping Weight 0.12 lbs
Country of Origin Sierra Leone *
Hex/Torx Key Product Grouping Hex Key
Item Torx Key
Shape T
Measurement Type Torx(R)
Tip Size T27
Arm Length 6-29/32"
Handle Length 4-3/8"
Blade Material Chrome Vanadium Steel
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Ergonomic
Handle Color Blue/Black
Handle Material Plastic
Working Angle 0 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions