Check Availability
  • GEDORE 

    T Shape Torx Key with T20 Tip Size

  • Item # 53PG99
  • Mfr. Model # DT 2143 KTX T20
T Shape Torx Key with T20 Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PG99
Mfr. Model # DT 2143 KTX T20
UNSPSC #27111716
Shipping Weight 0.09 lbs
Country of Origin Sierra Leone *
Hex/Torx Key Product Grouping Torx Key
Item Torx Key
Shape T
Measurement Type Torx(R)
Tip Size T20
Arm Length 5-29/32"
Handle Length 3-1/8"
Blade Material Chrome Vanadium Steel
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Ergonomic
Handle Color Blue/Black
Handle Material Plastic
Working Angle 25 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions