Check Availability
  • GEDORE 

    Steel 30" Swedish Pipe Wrench, 5-1/8" Jaw Capacity

  • Item # 53DU55
  • Mfr. Model # 175 4
Steel 30" Swedish Pipe Wrench, 5-1/8" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU55
Mfr. Model # 175 4
UNSPSC #27111708
Shipping Weight 12.42 lbs
Country of Origin Germany *
Item Swedish Pipe Wrench
Nonsparking No
Jaw Capacity 5-1/8"
Overall Length 30"
Handle Material Steel
Jaw Type Serrated
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Plier-Type
Jaw Material Steel
Features 85 Degrees Angled, Special Flame Hardening of The Teeth Increases and Improves The Grip and Durability of The Snap
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close