Check Availability
  • GEDORE 

    Steel 12-1/2" Swedish Pipe Wrench, 1-7/8" Jaw Capacity

  • Item # 53DU46
  • Mfr. Model # 9100 2K 1
Steel 12-1/2" Swedish Pipe Wrench, 1-7/8" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU46
Mfr. Model # 9100 2K 1
UNSPSC #27111708
Shipping Weight 1.76 lbs
Country of Origin Germany *
Item Swedish Pipe Wrench
Nonsparking No
Jaw Capacity 1-7/8"
Overall Length 12-1/2"
Handle Material Steel
Jaw Type Serrated
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Plier-Type
Jaw Material Steel
Features Non-Slip Surface, Special Flame Hardening of The Teeth, Increases and Improves The Grip and Durability of The Snap
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close