Check Availability
  • GEDORE 

    Steel 10" Swedish Pipe Wrench, 1-3/8" Jaw Capacity

  • Item # 53DU45
  • Mfr. Model # 9100 2K 1/2
Steel 10" Swedish Pipe Wrench, 1-3/8" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU45
Mfr. Model # 9100 2K 1/2
UNSPSC #27111708
Shipping Weight 0.8 lbs
Country of Origin Germany *
Item Swedish Pipe Wrench
Nonsparking No
Jaw Capacity 1-3/8"
Overall Length 10"
Handle Material Steel
Jaw Type Serrated
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Plier-Type
Jaw Material Steel
Features Special Flame Hardening of The Teeth, Increases and Improves The Grip and Durability of The Snap
* This product's country of origin is subject to change

Compliance and Restrictions