Check Availability
  • GEDORE 

    Spanner Wrench, 135 to 145mm Capacity

  • Item # 53PH31
  • Mfr. Model # 40 Z 135-145
Spanner Wrench, 135 to 145mm Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Geodore spanner specialty wrench helps you meet your industrial project needs.

• Use to tighten collars
• Tightens locknut wings, and seal-packing nuts
Show More Close
 

Technical Specifications

Item # 53PH31
Mfr. Model # 40 Z 135-145
UNSPSC #27111726
Catalog Page 796
Shipping Weight 2.33 lbs
Country of Origin Germany *
Item Fixed Spanner Wrench
Capacity 135 to 145mm
Overall Length 15-13/64"
Pin Dia. 8mm
Pin Length 8mm
Wrench Material Chrome Vanadium Steel
Finish Manganese Phosphate
Application Servicing Collars and Lock Nut Rings
* This product's country of origin is subject to change

Compliance and Restrictions