Check Availability
  • GEDORE 

    Screw Feed Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 1-1/4"

  • Item # 425R30
  • Mfr. Model # 2250 3
Screw Feed Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425R30
Mfr. Model # 2250 3
UNSPSC #23171603
Shipping Weight 1.24 lbs
Country of Origin Spain *
Item Pipe Cutter
Cuts Copper, Brass, PVC, Plastic, Thin Walled Steel Pipes, Composite
Cutting Capacity 1/8" to 1-1/4"
Overall Length 6-1/3"
Cutting Action Screw Feed
Body Material Cast Magnesium
Blade Material Steel
Handle Design Knob
Handle Material Plastic
Features High Service Life
Replacement Wheel Mfr. No. 2964058
* This product's country of origin is subject to change

Compliance and Restrictions