Check Availability
  • GEDORE 

    Hand Ratchet, 19-45/64" L, Chrome Finish

  • Item # 53PH69
  • Mfr. Model # 31 K 20
Hand Ratchet, 19-45/64" L, Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PH69
Mfr. Model # 31 K 20
UNSPSC #27111711
Shipping Weight 2.62 lbs
Country of Origin Germany *
Item Hand Ratchet
Insert Ring Included No
Use With Insert Ring Style 31R Bi-Hexagon
Use With Bi-Hexagon Ring Size 34 to 41mm
Overall Length 19-45/64"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Head Dia. 57mm
Head Height 2mm
Material Chrome Vanadium Steel
Finish Chrome
* This product's country of origin is subject to change

Compliance and Restrictions