Check Availability
  • GEDORE 

    Electronic Torque Tester, 0.2-12 Nm, Drive Size: 3/8", 1/4"

  • Item # 45HL61
  • Mfr. Model # 8612-012
Electronic Torque Tester, 0.2-12 Nm, Drive Size: 3/8", 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HL61
Mfr. Model # 8612-012
UNSPSC #27111715
Shipping Weight 6.61 lbs
Country of Origin Germany *
Item Electronic Torque Tester
Drive Size 3/8", 1/4"
Torque Measurement Type Foot-Pound, Newton-Meter
Torque Range 0.2-12 Nm
Calibrates Torque Wrenches, Torque Screwdrivers, Torque Multipliers, Cable Tensionmeters, Tension, Compression Gauges, Non-Impact Nutrunners And Electric Screwdrivers
Measuring Units ft.-lb., Nm
Accuracy +/- 1 % , +/- 1 Digit
Power Source 240VAC
Visual/Audible Indicators Yes
Display LCD
Features Automatic Reset
Length 5-7/8"
Width 4-3/8"
For Use With Torque Wrenches
Includes Adapter 1/4" and 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms