Check Availability
  • GEDORE 

    30mm, Ratcheting Box End Wrench, Metric, Chrome Finish, Number of Points: 12

  • Item # 53PH52
  • Mfr. Model # 31 KR 16-30
30mm, Ratcheting Box End Wrench, Metric, Chrome Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PH52
Mfr. Model # 31 KR 16-30
UNSPSC #27111714
Shipping Weight 2.06 lbs
Country of Origin Germany *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Single End
Reversing No
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 30mm
Number of Points 12
Overall Length 15-3/4"
Finish Chrome
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style Obstruction
* This product's country of origin is subject to change

Compliance and Restrictions