Check Availability
26mm, Ratcheting Box End Wrench, Metric, Chrome Finish, Number of Points: 12
  • GEDORE 

    26mm, Ratcheting Box End Wrench, Metric, Chrome Finish, Number of Points: 12

  • Item # 53PH49
  • Mfr. Model # 31 KR 12-26
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 53PH49
Mfr. Model # 31 KR 12-26
UNSPSC #27111714
Shipping Weight 1.56 lbs
Country of Origin Germany *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Single End
Reversing No
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 26mm
Number of Points 12
Overall Length 12"
Finish Chrome
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style Obstruction

* This product's country of origin is subject to change

Compliance and Restrictions