Check Availability
  • GEDORE 

    14 x 18mm Open End Interchangeable Torque Wrench Head, 6-11/32"L, 221 in.-lb. Max. Torque

  • Item # 425R70
  • Mfr. Model # 7118-34
14 x 18mm Open End Interchangeable Torque Wrench Head, 6-11/32"L, 221 in.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425R70
Mfr. Model # 7118-34
UNSPSC #27111715
Shipping Weight 1.06 lbs
Country of Origin Germany *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 14 x 18mm
Interchangeable Head Type Open End
Size 34mm
Overall Length 6-11/32"
Max. Torque 221 in.-lb.
Number of Points 1
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With Interchangeable Head Torque Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close