Check Availability
  • GEDORE 

    1" Fixed Micrometer Torque Wrench, 63-19/64"L, 600 to 1500 Nm

  • Item # 45HL95
  • Mfr. Model # 8581-01
1" Fixed Micrometer Torque Wrench, 63-19/64"L, 600 to 1500 Nm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45HL95
Mfr. Model # 8581-01
UNSPSC #27111715
Catalog Page 783
Shipping Weight 23.81 lbs
Country of Origin Germany *
Item Micrometer Torque Wrench
Drive Size 1"
Head Type Fixed
Ratcheting Yes
Calibration Certificate Included Yes
Torque Measurement Type Newton-Meter
Primary Scale Range 600 to 1500 Nm
Primary Scale Increments 25 Nm
Overall Length 63-19/64"
Rotation CW
Tether Capable Standard Tool (Accessory Needed for Tethering)
Accuracy +/-3%
Visual/Audible Indicators Audible Click
Setting Manual
Min. Number of Cycles 5000
Material Aluminum
Handle One Piece
Standards NSN
Includes Extension Tube
* This product's country of origin is subject to change

Compliance and Restrictions