Check Availability
  • GEDORE 

    1/8" to 8" Pipe Capacity Strap and Fittings Wrench, 1-1/8" to 8" Outside Dia. Tubing

  • Item # 425R41
  • Mfr. Model # 126008
1/8" to 8" Pipe Capacity Strap and Fittings Wrench, 1-1/8" to 8" Outside Dia. Tubing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425R41
Mfr. Model # 126008
UNSPSC #27112127
Shipping Weight 0.835 lbs
Country of Origin Spain *
Item Strap and Fittings Wrench
Pipe Capacity 1/8" to 8"
Outside Dia. Tubing 1-1/8" to 8"
Handle Length 12"
Strap Width 1"
Handle Material Aluminum Alloy
Handle Type Molded
Strap Length 8"
Strap Material Nylon
Application For Automotive Industry Oil Filter Changes, To Use On Chrome Plated Fittings
* This product's country of origin is subject to change

Compliance and Restrictions