Check Availability
  • GEDORE 

    1/4" Fixed Preset Micrometer Torque Wrench, 8-1/2"L, 5 to 25 Nm

  • Item # 49AD71
  • Mfr. Model # 759-00
1/4" Fixed Preset Micrometer Torque Wrench, 8-1/2"L, 5 to 25 Nm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AD71
Mfr. Model # 759-00
UNSPSC #27111715
Catalog Page 783
Shipping Weight 1.25 lbs
Country of Origin United Kingdom *
Item Preset Micrometer Torque Wrench
Drive Size 1/4"
Head Type Fixed
Ratcheting Yes
Calibration Certificate Included Yes
Torque Measurement Type Inch-Pound, Newton-Meter
Primary Scale Range 5 to 25 Nm
Primary Scale Increments Preset
Secondary Scale Range 44 to 221 in-lbs
Secondary Scale Increments Preset
Overall Length 8-1/2"
Rotation CW
Tether Capable Not Tether Capable
Accuracy +/-4%
Visual/Audible Indicators Audible Click
Min. Arc Swing 10 Degrees
Number of Geared Teeth 30
Setting Automatic Reset
Min. Number of Cycles 5000
Material Steel
Handle Cushion Grip
Standards DIN EN ISO 6789
Includes Adjusting key
* This product's country of origin is subject to change

Compliance and Restrictions