Check Availability
  • GEARWRENCH 

    Three Way Battery Tool

  • Item # 3YVR2
  • Mfr. Model # 2173DD
Three Way Battery Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3-way battery tool features post cleaners for positive and negative contacts. Sharp steel blades help to remove corrosion while putting an angle on terminal clamps and posts. The 6-blade, tapered reamer is designed to clean terminal clamps.
Show More Close
 

Technical Specifications

Item # 3YVR2
Mfr. Model # 2173DD
UNSPSC #26111703
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Three Way Battery Tool
Stud Size 3/8"
Features Post Cleaners are Marked Positive and Negative, and are Sized to Accurately Fit Terminal Posts and Cut the Correct Angle, Proper Cleaning of Terminals and Posts Ensures Perfect Contact, Sharp Steel Blades on This Tool Remove Corrosion and Put a Correct Angle on Terminal Clamps and Posts, Use the 6-Blade, Tapered Reamer to Quickly Clean Terminal Clamps, Automotive
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions