Check Availability
  • GEARWRENCH 

    Push Pin Pliers, Ergonomic Handle, Jaw Length: 2-1/2", Jaw Width: 1-1/2", Max. Jaw Opening: 1-1/4"

  • Item # 2ZPP7
  • Mfr. Model # 3888D
Push Pin Pliers, Ergonomic Handle, Jaw Length: 2-1/2", Jaw Width: 1-1/2", Max. Jaw Opening: 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZPP7
Mfr. Model # 3888D
UNSPSC #27112113
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Push Pin Pliers
Item Push Pin Plier
Jaw Length 2-1/2"
Jaw Width 1-1/2"
Max. Jaw Opening 1-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 12"
Tip Width 1/4"
Nose Type 80 Degrees Tapered
Material Steel
Handle Color Black
Spring Return No
Features Removes Push Pins with Center Locking Pin
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.