Check Availability
  • GEARWRENCH 

    Oil Filter Wrench,HD,4-1/2 to 5-1/4 In

  • Item # 2ZPH5
  • Mfr. Model # 2321
Oil Filter Wrench,HD,4-1/2 to 5-1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for removing most truck spin-on type oil filters, this GEARWRENCH oil filter wrench is a heavy-duty design that allows you to use a 1/2" square drive tool as a handle. Tough, 3”W band adds strength and increases the gripping area to help avoid slippage.
Show More Close
 

Technical Specifications

Item # 2ZPH5
Mfr. Model # 2321
UNSPSC #27111714
Catalog Page 923
Shipping Weight 1.63 lbs
Country of Origin Taiwan *
Item Oil Filter Wrench
Type Heavy Duty
Capacity 4-1/2 to 5-1/4"
Material Metal
Length (In.) 3-1/2
Application Used for High Torque requirements
For Use With 1/2" Square Drive Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms