Check Availability
  • GEARWRENCH 

    Locking Tap Adapter,3" L.

  • Item # 41XU44
  • Mfr. Model # 82801
Locking Tap Adapter,3" L.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GearWrench® tool holder device called tap adapter is used with milling, drilling, and tapping machines to prevent tap breakage in blind-hole tapping.

• Taps 9/16" to 3/4"
• Taps 14mm to 18mm
Show More Close
 

Technical Specifications

Item # 41XU44
Mfr. Model # 82801
UNSPSC #27111715
Catalog Page 2261
Shipping Weight 1.17 lbs
Country of Origin Taiwan *
Item Locking Tap Adapter
* This product's country of origin is subject to change

Compliance and Restrictions