Check Availability
Hemostat Pliers, Loop Handle, Jaw Length: 2", Jaw Width: 1/2", Max. Jaw Opening: 1"
  • GEARWRENCH 

    Hemostat Pliers, Loop Handle, Jaw Length: 2", Jaw Width: 1/2", Max. Jaw Opening: 1"

  • Item # 3WCK7
  • Mfr. Model # 82034
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 3WCK7
Mfr. Model # 82034
UNSPSC #27112114
Shipping Weight 0.26 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Hemostat Pliers
Item Hemostat Plier
Jaw Length 2"
Jaw Width 1/2"
Max. Jaw Opening 1"
Handle Type Loop
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 10"
Tip Width 3/16"
Nose Type Flat Jaw
Material Stainless Steel
Handle Color Natural
Spring Return No
Features Compound Action, Locking Function

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.