Check Availability
  • GEARWRENCH 

    Fixed Oil Filter Wrench 2-3/4 to 3-1/8

  • Item # 11U408
  • Mfr. Model # 3369F
Fixed Oil Filter Wrench 2-3/4 to 3-1/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U408
Mfr. Model # 3369F
UNSPSC #27111714
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Oil Filter Wrench
Type Fixed Joint, DR Strap Type
Capacity 2-1/2 to 3-1/4"
Material Alloy Steel
Application Oil Filter Removal
Socket Sizes (In.) 3/8"
Includes Pliers, Fixed Joint
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms