Check Availability
  • GEARWRENCH 

    Fixed Oil Filter Wrench,2-11/16 to 3-5/8

  • Item # 11U407
  • Mfr. Model # 3368F
Fixed Oil Filter Wrench,2-11/16 to 3-5/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GEARWRENCH oil filter pliers feature a jaw-type design that helps provide the torque to ease the removal of stubborn, on-tight oil filters. Tool is forged for superior strength and the plastisol-coated handles provide a firm grip. Allows you to operate in tight spaces and accommodates most common size auto and small engine filters
Show More Close
 

Technical Specifications

Item # 11U407
Mfr. Model # 3368F
UNSPSC #27111714
Shipping Weight 1.05 lbs
Country of Origin Taiwan *
Item Oil Filter Pliers
Type Fixed Joint
Capacity 2-11/16 to 3-3/4"
Material Alloy Steel
Application Oil Filter Removal
Includes Pliers, Fixed Joint
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms