Check Availability
Battery Pliers, Offset Ergonomic Handle, Jaw Length: 2", Jaw Width: 1-1/4", Max. Jaw Opening: 1/2"
  • GEARWRENCH 

    Battery Pliers, Offset Ergonomic Handle, Jaw Length: 2", Jaw Width: 1-1/4", Max. Jaw Opening: 1/2"

  • Item # 3WEN4
  • Mfr. Model # 203D
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 3WEN4
Mfr. Model # 203D
UNSPSC #27112114
Shipping Weight 0.5 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Battery Pliers
Item Battery Plier
Jaw Length 2"
Jaw Width 1-1/4"
Max. Jaw Opening 1/2"
Handle Type Offset Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 6"
Tip Width 1/4"
Nose Type Serrated Straight Jaws
Material Steel
Handle Color Black
Spring Return No

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms