Check Availability
  • GEARWRENCH 

    Alloy Steel Brake Service Kit

  • Item # 2HLF1
  • Mfr. Model # 41540
Alloy Steel Brake Service Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HLF1
Mfr. Model # 41540
UNSPSC #27111714
Shipping Weight 5.1 lbs
Country of Origin China *
Item Brake Service Kit
Type Rear Caliper
Application Used to Pushback Brake Pistons that are Mechanically Tied to the Parking Brake When Replacing Brake Pads. Works on Both USA and Import Vehicles
For Use With Domestic And Import Vehicles
Material Alloy Steel
Number of Pieces 11
Includes Applicator and Pad, Adapter 0, 2-1/2", 1 Pin, Adapter 2, 2", 3 Pin, Adapter 3, 2-1/4", 3 Step, Adapter 4, 1-1/4", 2 Pin, Adapter 5, 1-3/8", 2 Pin 3/8" Dr., Adapter 6, 1-5/8", 2 Pin (L), Adapter 7, 1-5/8", 2 pin (S), Adapter 8, 1-7/8", 1 Pin, Adapter P, 2-1/4", 1 Pin
* This product's country of origin is subject to change

Welcome Sign In