Check Availability
  • GEARWRENCH 

    8", 16" CRS Pry Bar Set; Number of Pieces: 2

  • Item # 8YTX0
  • Mfr. Model # 82300
8", 16" CRS Pry Bar Set; Number of Pieces: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YTX0
Mfr. Model # 82300
UNSPSC #27112502
Shipping Weight 2.41 lbs
Country of Origin China *
Item Pry Bar Set
Number of Pieces 2
Overall Length 8", 16"
Overall Width 6"
Material CRS
Features 8" Pry Bar is Great as a Seal Pick to Remove Engine and Axle Drive Seals, Exceeds Ansi Requirements for Proven Strength, Indexible to Over 180 Degrees F for Greater Leverage, (14) Locking Positions for Unmatched Access
Standards Exceeds ANSI
Includes 8" and 16" Indexible Pry Bar in (1) Set for Added Savings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms