Check Availability
  • GEARKEEPER 

    Tool Lanyard, 10" Length, Orange, 5 lb. Max. Working Load

  • Item # 48HP81
  • Mfr. Model # TL1-2007-10PK
Tool Lanyard, 10" Length, Orange, 5 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP81
Mfr. Model # TL1-2007-10PK
UNSPSC #49211805
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Tool Lanyard
Max. Working Load 5 lb.
Length 10"
Color Orange
Line Material Nylon
Hardware Hook-and-Loop
Includes (10) Lanyards, (10) Adjustable Barrel Lock, (10) Quick Connect Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms