Check Availability
Tool Lanyard, 47" Length, Orange/Black, 1 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP77
Mfr. Model # TL1-2006
UNSPSC #49211805
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Tool Lanyard
Max. Working Load 1 lb.
Length 47"
Color Orange/Black
Line Material Nylon
Hardware Hook-and-Loop
Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In