Check Availability
  • GEARKEEPER 

    Tool Lanyard, 112" Length, Orange, 25 lb. Max. Working Load

  • Item # 48HP74
  • Mfr. Model # TL1-4025-10PK
Tool Lanyard, 112" Length, Orange, 25 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP74
Mfr. Model # TL1-4025-10PK
UNSPSC #49211805
Shipping Weight 6.875 lbs
Country of Origin USA *
Item Tool Lanyard
Max. Working Load 25 lb.
Length 112"
Color Orange
Line Material Nylon Tubular Webbing
Hardware Locking Single Carabiner
Hardware Material Stainless Steel
Includes (10) Lanyards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms