Check Availability
Tool Lanyard, 46" Length, Orange, 15 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP60
Mfr. Model # TL1-3024-10PK
UNSPSC #49211805
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Tool Lanyard
Max. Working Load 15 lb.
Length 46"
Color Orange
Line Material Nylon Elastic Webbing
Hardware Locking Gate Carabiner
Hardware Material Stainless Steel
Includes (10) Lanyards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In