Check Availability
  • GEARKEEPER 

    Tool Lanyard, 46" Length, Orange, 15 lb. Max. Working Load

  • Item # 48HP57
  • Mfr. Model # TL1-3014
Tool Lanyard, 46" Length, Orange, 15 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP57
Mfr. Model # TL1-3014
UNSPSC #49211805
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Tool Lanyard
Max. Working Load 15 lb.
Length 46"
Color Orange
Line Material Nylon Elastic Webbing
Hardware Carabiner
Hardware Material Aluminum
Includes Adjustable Barrel Lock, Carabiner
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms