Check Availability
  • GEARKEEPER 

    Tool Lanyard, 43" Length, Orange, 15 lb. Max. Working Load

  • Item # 48HP54
  • Mfr. Model # TL1-3011-10PK
Tool Lanyard, 43" Length, Orange, 15 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP54
Mfr. Model # TL1-3011-10PK
UNSPSC #49211805
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Tool Lanyard
Max. Working Load 15 lb.
Length 43"
Color Orange
Line Material Nylon Elastic Webbing
Hardware Carabiner
Hardware Material Aluminum
Includes (10) Lanyards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms