Check Availability
  • GEARKEEPER 

    Instrument Retractor, 19" Length, Black, 2-1/4 lb. Max. Working Load

  • Item # 48HR79
  • Mfr. Model # RT3-7636
Instrument Retractor, 19" Length, Black, 2-1/4 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HR79
Mfr. Model # RT3-7636
UNSPSC #46182305
Shipping Weight 0.267 lbs
Country of Origin USA *
Item Instrument Retractor
Max. Working Load 2-1/4 lb.
Length 19"
Color Black
Line Material Nylon
Hardware Belt Clip
Hardware Material Resin/Nylon
Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms