Check Availability
  • GEARKEEPER 

    Instrument Retractor, 28" Length, Black, 1-5/8 lb. Max. Working Load

  • Item # 48HR72
  • Mfr. Model # RT3-7526
Instrument Retractor, 28" Length, Black, 1-5/8 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HR72
Mfr. Model # RT3-7526
UNSPSC #46182305
Shipping Weight 0.267 lbs
Country of Origin USA *
Item Instrument Retractor
Max. Working Load 1-5/8 lb.
Length 28"
Color Black
Line Material Nylon
Hardware Belt Clip
Hardware Material Stainless Steel
Includes Adjustable Barrel Lock, Quick Connect Buckle, Split Ring
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms