Check Availability
  • GEARKEEPER 

    Instrument Retractor, 22" Length, Black, 3 lb. Max. Working Load

  • Item # 48HR66
  • Mfr. Model # RT3-4548
Instrument Retractor, 22" Length, Black, 3 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HR66
Mfr. Model # RT3-4548
UNSPSC #46182305
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Instrument Retractor
Max. Working Load 3 lb.
Length 22"
Color Black
Line Material Stainless Steel
Hardware Carabiner
Hardware Material Aluminum
Includes (2) Carabiners
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms