Check Availability
  • GE 

    White Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 5PWD4
  • Mfr. Model # M90007
White Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silicone II Supreme Sealant is permanently flexible, won't corrode metals, is water-ready in 1⁄2 hr., and resists mold up to 10 yr. Features low VOC. Mildew- and UV-resistant.
Show More Close
 

Technical Specifications

Item # 5PWD4
Mfr. Model # M90007
UNSPSC #31201606
Catalog Page 2232
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -60 Degrees to 400 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.05
Flash Point Greater Than 200 Degrees F
VOC 20g/L
For Use With 10 oz. Caulk Gun
Application For Kitchen, Bathroom and Plumbing
Meets ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Argentina , Aruba , Barbados , Bermuda , Denmark , Estonia , Eritrea , Grenada , Bailiwick of Guernsey , Liechtenstein , Lesotho , Lithuania , Moldavia , Macau , Maldives , Namibia , Philippines , Russian Federation , Saudi Arabia , Sudan , French Southern Territories , Togo , Tanzania , Uzbekistan and Wallis and Futuna Islands .

This item is restricted for international sale.