Check Availability
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
  • GE 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 49A524
  • Mfr. Model # P9CPNNGN20N0
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The push button is designed for use in numerous types of industrial applications.
Show More Close
 

Technical Specifications

Item # 49A524
Mfr. Model # P9CPNNGN20N0
UNSPSC #39121512
Catalog Page 247
Shipping Weight 0.12 lbs
Country of Origin Poland *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NC
Bezel Polished Chrome
Color Black
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 1, 3, 3R, 3S, 4, 4X 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal

* This product's country of origin is subject to change

Compliance and Restrictions