Check Availability
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The push button is designed for use in numerous types of industrial applications.
Show More Close
 

Technical Specifications

Item # 49A511
Mfr. Model # P9CPNBGN10N0
UNSPSC #39121512
Catalog Page 247
Shipping Weight 2.0 lbs
Country of Origin Poland *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Polished Chrome
Color White
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 1, 3, 3R, 3S, 4, 4X 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In