Check Availability
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push
  • GE 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 49A509
  • Mfr. Model # P9CPNGGN10N0
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Sometimes the difference between smooth operation and a dangerous accident can come down to as simple a decision as "On" or "Off". This is why push buttons are so critical; not only in an industrial setting, but wherever heavy machinery is used. Fast and easy installation.
Show More Close
 

Technical Specifications

Item # 49A509
Mfr. Model # P9CPNGGN10N0
UNSPSC #39121512
Catalog Page 247
Shipping Weight 2.0 lbs
Country of Origin Poland *
Item Non-Illuminated Push Button
Size 22mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Polished Chrome
Color Yellow
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 1, 3, 3R, 3S, 4, 4X 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA, CE
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal

* This product's country of origin is subject to change

Compliance and Restrictions