Check Availability
Non-Illuminated Push Button, Type of Operator: 60mm Mushroom Head, Size: 30mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sometimes the difference between smooth operation and a dangerous accident can come down to as simple a decision as "On" or "Off". This is why push buttons are so critical; not only in an industrial setting, but wherever heavy machinery is used. Fast and easy installation.
Show More Close
 

Technical Specifications

Item # 44N305
Mfr. Model # 104PBM91R6
UNSPSC #39121512
Catalog Page 257
Shipping Weight 0.485 lbs
Country of Origin USA *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator 60mm Mushroom Head
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Plated
Color Red
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
IP Rating 10
Legend No Legend
Standards UL, cUL, CSA
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In