Check Availability
  • GE 

    Metallic Gray Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 22N773
  • Mfr. Model # GE5050
Metallic Gray Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22N773
Mfr. Model # GE5050
UNSPSC #31201606
Catalog Page 2230
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
For Use On Concrete, Masonry, Metal
Sealant Base Silicone
Sealant Color Family Grays
Color Metallic Gray
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Crack-Proof, Flexible, Shrink-Proof, Waterproof
Begins to Harden 30 min.
Full Cure 1 day
Performance Temp. Range -60 Degrees to 400 Degrees F
Application Temp. Range 40 Degrees to 100 Degrees F
Specific Gravity 1.05
Flash Point 200 Degrees F
VOC 27g/L
For Use With Aluminum and Metal
Application For Steel Sheds, Metal Roofs, Trailers, Recreational Vehicles, Gutters
Meets ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Antigua and Barbuda , Anguilla , Angola , Antarctica , Aruba , Bosnia and Herzegovina , Barbados , Belgium , Burundi , Benin , Brazil , Bhutan , The Democratic Republic of the Congo , Central African Republic , Congo , Ivory Coast , China , Colombia , Costa Rica , Cuba , Cape Verde , Czech Republic , Dominica , Ecuador , Egypt , Finland , Fiji , Federated States of Micronesia , Faroe Islands , France , Gabon , Grenada , Georgia , Bailiwick of Guernsey , Gibraltar , Guinea , Guinea-Bissau , Hong Kong , Heard and McDonald Islands , Croatia , Haiti , Hungary , Indonesia , Ireland , Iran , Iceland , Italy , Jamaica , Japan , Kirghizia , Cambodia , Comoros , North Korea , South Korea , Cayman Islands , St. Lucia , Sri Lanka , Liberia , Luxembourg , Latvia , Monaco , Republic of Montenegro , Mali , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Maldives , Niger , Netherlands , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , Philippines , Pakistan , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Russian Federation , Saudi Arabia , Solomon Islands , Sweden , Saint Helena , Svalbard , Sierra Leone , San Marino , Somalia , Republic of South Sudan , Sao Tome and Principe , Country of Sint Maarten , Turks and Caicos Islands , Togo , Turkmenistan , Tunisia , Tonga , Trinidad and Tobago , Tuvalu , Tanzania , Uruguay , Uzbekistan , Bolivarian Republic of Venezuela , British Virgin Islands and Yemen .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov