Check Availability
  • GE LIGHTING 

    Trade Number Q5T3/CL, 5.0 Watts Miniature Halogen Bulb, T3, 2-Pin (G4), 12 Volt, 60 Lumens

  • Item # 5V100
  • Mfr. Model # Q5T3/CL
Trade Number Q5T3/CL, 5.0 Watts Miniature Halogen Bulb, T3, 2-Pin (G4), 12 Volt, 60 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 5V100
Mfr. Model # Q5T3/CL
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin Hungary *
Item Miniature Halogen Bulb
Overall Bulb Shape T
Trade Number Q5T3/CL
Bulb Shape T3
Bulb Base Type 2-Pin (G4)
Voltage 12
Bulb Primary Application General Purpose
Watts 5.0
Bulb Type Miniature
Bulb Amps 420mA
Average Bulb Life 2000 hr.
Lumens 60
Light Technology Halogen
Light Color Clear
Max. Overall Bulb Length 1-1/4"
Light Bulb Dia. 3/8"
Standards Meets 2012 Lighting Legislation Energy
Bulb Finish Clear
* This product's country of origin is subject to change

Compliance and Restrictions