Check Availability
  • GE LIGHTING 

    Trade Number Q10T3/CL, 10.0 Watts Miniature Halogen Bulb, T3, 2-Pin (G4), 12 Volt, 140 Lumens

  • Item # 1E141
  • Mfr. Model # Q10T3/CL
Trade Number Q10T3/CL, 10.0 Watts Miniature Halogen Bulb, T3, 2-Pin (G4), 12 Volt, 140 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 1E141
Mfr. Model # Q10T3/CL
UNSPSC #39101612
Shipping Weight 0.01 lbs
Country of Origin Hungary *
Item Miniature Halogen Bulb
Overall Bulb Shape T
Trade Number Q10T3/CL
Bulb Shape T3
Bulb Base Type 2-Pin (G4)
Voltage 12
Bulb Primary Application General Purpose
Watts 10.0
Bulb Type Miniature
Average Bulb Life 2000 hr.
Lumens 140
Light Technology Halogen
Light Color Clear
Max. Overall Bulb Length 1-1/4"
Light Bulb Dia. 3/8"
Standards Meets 2012 Lighting Legislation Energy
Bulb Finish Clear
* This product's country of origin is subject to change

Welcome Sign In