Check Availability
  • GE LIGHTING 

    Trade Number H7-55, 57 Watts Miniature Incandescent Bulb, T4 5/8, Right Angle Prefocus (PX26d)

  • Item # 2DAN5
  • Mfr. Model # H7-55/BP
Trade Number H7-55, 57 Watts Miniature Incandescent Bulb, T4 5/8, Right Angle Prefocus (PX26d)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature incandescent bulb features a filament that glows when an electric current passes through it. It is designed for use in automotive applications.
Show More Close
 

Technical Specifications

Item # 2DAN5
Mfr. Model # H7-55/BP
UNSPSC #39101612
Shipping Weight 0.04 lbs
Country of Origin Hungary *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number H7-55
Bulb Shape T4 5/8
Bulb Base Type Right Angle Prefocus (PX26d)
Voltage 13
Bulb Primary Application Automotive
Watts 57
Bulb Type Miniature
Average Bulb Life 500 hr.
Lumens 1450
Light Technology Incandescent
Light Color White
Max. Overall Bulb Length 2-23/64"
Light Bulb Dia. 13/32"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions