Check Availability
  • GE LIGHTING 

    Trade Number 882-X, 4.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 13 Volt, 48 Lumens

  • Item # 2F258
  • Mfr. Model # 882-X
Trade Number 882-X, 4.0 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 13 Volt, 48 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2F258
Mfr. Model # 882-X
UNSPSC #39101601
Catalog Page 504
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 882-X
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 13
Bulb Primary Application Instrument
Watts 4.0
Bulb Type Miniature
Bulb Amps 350mA
Average Bulb Life 2000 hr.
Lumens 48
Light Technology Incandescent
Max. Overall Bulb Length 1"
Light Bulb Dia. 5/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions