Check Availability
  • GE LIGHTING 

    Trade Number 790, 25 Watts Miniature Incandescent Bulb, T2-3/4, 2-Pin (G4), 14 Volt, 528 Lumens

  • Item # 2F614
  • Mfr. Model # 790
Trade Number 790, 25 Watts Miniature Incandescent Bulb, T2-3/4, 2-Pin (G4), 14 Volt, 528 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2F614
Mfr. Model # 790
UNSPSC #39101601
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 790
Bulb Shape T2-3/4
Bulb Base Type 2-Pin (G4)
Voltage 14
Bulb Primary Application General Purpose
Watts 25
Bulb Type Miniature
Bulb Amps 1790mA
Average Bulb Life 200 hr.
Lumens 528
Light Technology Incandescent
Max. Overall Bulb Length 1-3/64"
Light Bulb Dia. 21/64"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions