Check Availability
  • GE LIGHTING 

    Trade Number 788, 20 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 402 Lumens

  • Item # 2F610
  • Mfr. Model # 788
Trade Number 788, 20 Watts Miniature Incandescent Bulb, T2-1/4, 2-Pin (G4), 6 Volt, 402 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 2F610
Mfr. Model # 788
UNSPSC #39101612
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Miniature Incandescent Bulb
Overall Bulb Shape T
Trade Number 788
Bulb Shape T2-1/4
Bulb Base Type 2-Pin (G4)
Voltage 6
Bulb Primary Application General Purpose
Watts 20
Bulb Type Miniature
Bulb Amps 3330mA
Average Bulb Life 100 hr.
Lumens 402
Light Technology Incandescent
Max. Overall Bulb Length 1"
Light Bulb Dia. 5/16"
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Welcome Sign In